Student Bench, 8 Lockers, 2" Steel Top, 54" W, 33-1/2" Height
Mfr # CBL-5464-8.S
Zoro # G0376929
product price: $2,818.99
/eaKey Features
Overall Depth
64"
Overall Height
33-1/2"
Overall Width
54"
Series
CB
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL-5464-8.S
Zoro #
G0376929
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
64"
Overall Height
33-1/2"
Overall Width
54"
Height
33-1/2"
Width
54"
Details
Item
Student Bench,8 Lockers,2" Steel Top
Series
CB
Material
Steel
Top Material
Steel
Number of Drawers
Locker: 8
Type
Locker Base Work Stations
Description
Student Bench,8 Lockers,2 In. Steel Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.