Super Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 162 Bins

  • Mfr # EX-724-1BS5

  • Zoro # G0103334


product price: $4,644.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Super Duty
Number of Bins
162
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-724-1BS5
Zoro #
G0103334
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(142) 7-3/4 in, (20) 14-3/4 in
Bin Height
(142) 3 in, (20) 7 in
Bin Width
(142) 4 in, (20) 8-1/4 in
Large Cabinet Bin H x W x D
7" x 8-1/4" x 14-3/4"
Cabinet Shelf W x D
44 in x 15 in
Width of Cabinet
48 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-3/8"
Leg Height
6 in
Height of Cabinet
84 in
Depth of Cabinet
24 in
Shelf Depth
15 in
Panel Material Thickness
12 ga
Shelf WxD
44 in x 15 in
Shelf Width
44 in
Bin HxWxD
(142) 3 in x 4 1/8 in x 7 3/8 in, (20) 7 in x 8 1/4 in x 14 3/4 in

Details

Duty Rating
Super Duty
Number of Bins
162
Color
Charcoal Gray
Number of Shelves
3
Item
Bin Cabinet
Bin Cabinet Door Style
Louvered Panel
Locking Points
3 Points
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Bin Cabinet Style
Louvered Panel/Shelving
Finish - Cabinets
Baked Enamel
Total Number of Shelves
3
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Method of Construction
Welded
Cabinet Shelf Capacity
800 lb
Wall Mounted/Stand Alone
Stand Alone
Total Number of Door Bins
142
Cabinet Handle Style
Swing
Bins per Cabinet
20
Total Number of Drawers
0
Cabinet Locking Mechanism
Padlock Hasp
Bin Material
Plastic
Total Capacity
2,900 lb
Number of Cabinet Shelves
3
Lock Type
3 pt. Locking System
Total Number of Bins
162
Bin Color
Yellow
Cabinet Type
Storage
Gauge
12
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Finish
Baked Enamel
Material - Cabinets
Steel
Material
Steel
Door Type
Flush
Cabinet Color
Gray
Load Capacity
2,900 lb
Mobility
Stationary
Cabinet Finish
Baked Enamel
Load Capacity per Shelf
800 lb
Base Type
Legs
Shelf Adjustability
(3) Adjustable
Bin Louvered Panel Location
Door and Cabinet Back
Frame Assembled
Assembled
Cabinet Material
Steel
Overall Load Capacity
2,900 lb
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (142) 3 in x 4 1/8 in x 7 3/8 in, (20) 7 in x 8 1/4 in x 14 3/4 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 162, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Bin Depth 7 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.