Teachers Desk Inline Desk, 34"Dx70"Wx28"H, 34" D X 29-1/4" H, 70" W X

  • Mfr # SRE-100JD

  • Zoro # G0457727


product price: $3,286.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Type
Teachers Desk
Overall Width
70"
Overall Depth
34"
Overall Height
29-1/4"
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRE-100JD
Zoro #
G0457727
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
70"
Overall Depth
34"
Overall Height
29-1/4"
Width
70"

Details

Type
Teachers Desk
Item
Inline Desk,34"Dx70"Wx28"H
Number of Drawers
4
Series
SRE

Description

Inline Desk,34 In.Dx70 In.Wx28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.