Two Drawer/Double Door Mobile Bench, 60" W, 34" Height
Mfr # MG-66.M.HD
Zoro # G0377933
product price: $3,770.99
/eaKey Features
Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Welded
Finish
Smooth
Drawer Load Rating
400 lb.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-66.M.HD
Zoro #
G0377933
UPC #
-
Country of Origin
United States
Dimensions
Height
34"
Width
60"
Caster Dia.
5"
Depth
30"
Details
Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Welded
Finish
Smooth
Drawer Load Rating
400 lb.
Color
Natural
Item
Two Drawer/Double Door Mobile Bench
Workbench/Table Frame Material
Steel
Number of Drawers
2
Description
Workbench with 400 lb. Glide Option
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.