Urethane Stool, No Arms
Mfr # GST-400
Zoro # G0456552
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Caster Type
Casters/Glides
Seat Height Range
16" to 21"
Backrest
Adjustable Ergonomic Back
Seat Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GST-400
Zoro #
G0456552
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
16" to 21"
Details
Color
Black
Caster Type
Casters/Glides
Backrest
Adjustable Ergonomic Back
Seat Material
Polyurethane
Number of Casters
5-Glides
Item
Urethane Stool,No Arms
Description
Urethane Stool,No Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.