Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical File Cabinet, 2Drw, 28"x16"x28"

  • Mfr # SR-2000

  • Zoro # G0458670


product price: $1,635.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Height
28"
Material
metal
Type
File Cabinet
Width
16"
Overall Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-2000
Zoro #
G0458670
UPC #
-
Country of Origin
United States

Dimensions

Height
28"
Width
16"
Overall Width
16"

Details

Material
metal
Type
File Cabinet
Item
Vertical File Cabinet,2Drw,28"x16"x28"

Description

Vertical File Cabinet,2Drw,28"x16"x28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.