Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Storage Rack, 48"Wx30"Dx100"H

  • Mfr # EL-277

  • Zoro # G0447951


product price: $1,382.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
95-1/4 in
Material
16 Gauge Steel
Color
Gray
Width
48"
Shelf Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-277
Zoro #
G0447951
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Height
95-1/4 in
Width
48"

Details

Material
16 Gauge Steel
Color
Gray
Item
Vertical Storage Rack
Shelf Capacity
300 lb.

Description

Vertical Storage Rack,48 In.Wx30 In.Dx100 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.