Zoro Homepage

Vertical Storage Rack, 48"Wx48"Dx100"H

  • Mfr # EL-279

  • Zoro # G0447918


product price: $2,192.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
99 in
Material
16 Gauge Steel
Color
Gray
Width
48"
Shelf Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-279
Zoro #
G0447918
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
99 in
Width
48"

Details

Material
16 Gauge Steel
Color
Gray
Item
Vertical Storage Rack
Shelf Capacity
300 lb.

Description

Vertical Storage Rack,48 In.Wx48 In.Dx100 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.