Zoro Homepage

Wall Cabinet, 30" H, 36" W, Charcoal Gray

  • Mfr # DTW-1236-3000

  • Zoro # G0103325


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Cabinet Strength Rating
Industrial
Width of Cabinet
36 in
Depth of Cabinet
12 in
Height of Cabinet
30 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTW-1236-3000
Zoro #
G0103325
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
12 in
Height of Cabinet
30 in
Overall Cabinet Width
36"
Overall Cabinet Height
30"
Overall Depth
12 in
Overall Height
30 in
Overall Width
36 in
Shelf Material Thickness
16 ga
Panel Material Thickness
16 ga

Details

Cabinet Strength Rating
Industrial
Assembled/Unassembled
Assembled
Cabinet Color
Dark Gray
Material - Cabinets
Steel
Number of Doors
2
Gauge
16
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
3
Number of Shelves
3
Cabinet Door Type
Standard
Locking Points
3 Points
Cabinet Shelf Style
Adjustable
Finish
Polane
Net Weight
130 lb
Locking Cabinet
Yes
Item - Wall Cabinets
Wall Cabinet
Load Capacity
500 lb
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Method of Construction
Welded
Includes Mounting Hardware
No
Shelf Capacity
800 lb
Material
Steel
Cabinet Handle Style
Recessed
Mounting Hole Spacing
30 in
Item
Wall Cabinet
Finish - Cabinets
Baked Enamel
Door Opening
105 Degrees
Series
Dura-Tech
Door Locking Points
3
Weight
130 lb
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
Shelf Adjustability
Adjustable
For Use Outdoors
No
Load Capacity per Shelf
200 lb
Body Panel Type
Solid
Audit Trail Storage
None
Door Handle Type
Recessed Pull
Door Type
Solid
Cabinet Material
Steel
Duty Rating
Heavy Duty
Cabinet Finish
Baked Enamel
Lock Type
Keyed
Includes Keys
Yes
Mobility
Stationary
Overall Load Capacity
500 lb
For Use Indoors/Outdoors
No

Description

Wall Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Wall, Number of Shelves 3, Overall Depth 12 in, Overall Height 30 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.