Zoro Homepage

Wall Work Bench, 120" W, 37" Height

  • Mfr # CBL-120-22.S

  • Zoro # G0377540


product price: $5,536.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Method of Construction
Welded
Gauge
18 ga.
Top Thickness
2"
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-120-22.S
Zoro #
G0377540
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Drawer Depth
21"
Depth
24"
Width
120"
Height
37"

Details

Workbench/Work Table Type
Work Benches
Method of Construction
Welded
Gauge
18 ga.
No. of Shelves
1
Item
Wall Work Bench
Includes
4" Riser Base on Cabinets
Number of Drawers
6

Description

Wall Work Bench,24"D x 120" L x 37" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.