Wardrobe Storage Cabinet, 54 in H, 36 in W, 3 Shelves
Mfr # EX-483-2
Zoro # G0449099
product price: $1,538.99
/eaKey Features
Cabinet Style
Wardrobe
Overall Height
54 in
Overall Width
36 in
Number of Shelves
3
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-483-2
Zoro #
G0449099
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Width
36 in
Panel Material Thickness
12 ga
Details
Cabinet Style
Wardrobe
Number of Shelves
3
Item
Storage Cabinet
Cabinet Material
Steel
Description
Wardrobe Cabinet,36 In.Wx24 In.Dx48 In.H,Adj Shlv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.