Wardrobe Storage Cabinet, 84 in H, 24 in W, 4 Shelves

  • Mfr # WC6-2484V

  • Zoro # G0451740


product price:  $2,026.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Door Type
Ventilated
Overall Height
84 in
Overall Width
24 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC6-2484V
Zoro #
G0451740
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
24 in
Panel Material Thickness
16 ga

Details

Cabinet Style
Wardrobe
Door Type
Ventilated
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel

Description

Cabinet,24 In.Wx24 In.Dx84 In.H,1 Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.