Work Station With Front and Rear Power Aprons, 96" W, 28-3/4" to 37-1/4" Height
- Mfr # GP-838
- Zoro # G0447428
product price:Â
$
1,437.99
/ea
Key Features
Workbench/Work Table Type
Powered Work Benches
Gauge
14 ga
Top Thickness
1-3/4"
Includes
(2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug
Height
28-3/4" to 37-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-838
- Zoro #
- G0447428
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1-3/4"
- Height
- 28-3/4" to 37-1/4"
- Width
- 96 in
- Depth
- 30"
Details
- Workbench/Work Table Type
- Powered Work Benches
- Gauge
- 14 ga
- Item
- Work Station With Front and Rear Power Aprons
- Includes
- (2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug
- Workbench/Table Frame Material
- Steel
Description
Workbench,30"Dx96"L,Maple Top,Rear Apron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.