Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Station With Rear Power Apron, 84" W, 28-3/4" to 37-1/4" Height

  • Mfr # GP-737

  • Zoro # G0447400


product price: $1,698.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Powered Work Benches
Gauge
14 ga.
Top Thickness
1-3/4"
Includes
(1) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug
Height
28-3/4" to 37-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-737
Zoro #
G0447400
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Width
84"
Depth
30"
Height
28-3/4" to 37-1/4"

Details

Workbench/Work Table Type
Powered Work Benches
Gauge
14 ga.
Item
Work Station With Rear Power Apron
Includes
(1) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug
Workbench/Table Frame Material
Steel

Description

Workbench,30"x84"L,Maple Top,Fr/Rr Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.