Zoro Homepage

Work Station With Riser Shelf, 60" W, 42-1/2" to 51" Height

  • Mfr # GP-935

  • Zoro # G0447610


product price: $1,810.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Powered Work Benches
Gauge
14 ga.
Top Thickness
1-3/4"
No. of Shelves
1
Includes
(2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-935
Zoro #
G0447610
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Height
42-1/2" to 51"
Depth
30"
Width
60"

Details

Workbench/Work Table Type
Powered Work Benches
Gauge
14 ga.
No. of Shelves
1
Item
Work Station With Riser Shelf
Includes
(2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug
Workbench/Table Frame Material
Steel

Description

Workbench,30"x60"L,Maple Top,Apron/Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.