Work Surface, 1-1/4", ESD Laminate, 48x120"
Mfr # WS-48120.LE
Zoro # G0374031
product price: $1,451.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Top Thickness
1-1/4"
Edge Type
Bullnose Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-48120.LE
Zoro #
G0374031
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4"
Depth
48"
Width
120"
Details
Edge Type
Bullnose Front
Item
Work Surface
Description
Work Surface,1-1/4 In.,ESD Laminate,48x120 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.