Work Surface, 1-1/4", ESD Laminate, 48x72"
Mfr # WS-4872.LE
Zoro # G0373998
product price: $895.99
/eaKey Features
Top Thickness
1-1/4"
Edge Type
Bullnose Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-4872.LE
Zoro #
G0373998
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4"
Width
72"
Depth
48"
Details
Edge Type
Bullnose Front
Item
Work Surface
Description
Work Surface,1-1/4",ESD Laminate,48x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.