Work Surface, 1-3/4", Maple, 24x120"
Mfr # WS-24120.M
Zoro # G0373307
product price: $858.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Top Thickness
1-3/4"
Finish
Smooth
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-24120.M
Zoro #
G0373307
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Depth
24"
Width
120"
Details
Finish
Smooth
Color
Natural
Item
Work Surface
Description
Work Surface,1-3/4",Maple,24x120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.