Work Surface, 1-3/4", Maple, 24x96"
Mfr # WS-2496.M
Zoro # G0373368
product price: $719.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Top Thickness
1-3/4"
Finish
Smooth
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-2496.M
Zoro #
G0373368
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Width
96"
Depth
24"
Details
Finish
Smooth
Color
Natural
Item
Work Surface
Description
Work Surface,1-3/4",Maple,24x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.