Work Surface, 1-3/4", Maple, 30x48"
Mfr # WS-3048.M
Zoro # G0373401
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Top Thickness
1-3/4"
Finish
Smooth
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-3048.M
Zoro #
G0373401
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Width
48"
Depth
30"
Details
Finish
Smooth
Color
Natural
Item
Work Surface
Description
Work Surface,1-3/4",Maple,30x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.