Work Surface, 12 Galvanized Steel, 30x60"
Mfr # WS-3060.SG
Zoro # G0372841
product price: $508.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Gauge
12 ga.
Top Thickness
2"
Depth
30"
Width
60"
Workbench/Table Frame Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-3060.SG
Zoro #
G0372841
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2"
Depth
30"
Width
60"
Details
Gauge
12 ga.
Item
Work Surface
Workbench/Table Frame Material
Galvanized Steel
Description
Work Surface,12 Galvanized Steel,30x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.