Shop GREENE MANUFACTURING
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Work Surface, 12 Galvanized Steel, 48x120"
- Mfr # WS-48120.SGWC
- Zoro # G0373237
product price:Â
$
1,369.99
/ea
Key Features
Gauge
12 ga
Top Thickness
2"
Depth
48"
Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-48120.SGWC
- Zoro #
- G0373237
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 ga
- Item
- Work Surface
Dimensions
- Top Thickness
- 2"
- Depth
- 48"
- Width
- 120 in
Description
Work Surface,12 Galvanized Steel,48x120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.