Work Surface, 12 Steel, Fiber Cover 48x48"
Mfr # WS-4848.SF
Zoro # G0372832
product price: $908.99
/eaKey Features
Gauge
12 ga.
Top Thickness
2"
Width
48"
Material
12 Gauge Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-4848.SF
Zoro #
G0372832
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2"
Depth
48"
Width
48"
Details
Gauge
12 ga.
Item
Work Surface
Material
12 Gauge Steel
Description
Work Surface,12 Steel,Fiber Cover 48x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.