Zoro Homepage

Work Surface, 12 Steel, Fiber Cover 48x72"

  • Mfr # WS-4872.SF

  • Zoro # G0372747


product price: $1,076.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Gauge
12 ga.
Top Thickness
2"
Material
12 Gauge Steel
Width
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-4872.SF
Zoro #
G0372747
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
72"
Depth
48"

Details

Gauge
12 ga.
Item
Work Surface
Material
12 Gauge Steel

Description

Work Surface,12 Steel,Fiber Cover 48x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.