Work Surface, Composition Top, 24x48"
Mfr # WS-2448.C
Zoro # G0374007
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Top Thickness
2"
Edge Type
Glued Lumber Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-2448.C
Zoro #
G0374007
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2"
Width
48"
Depth
24"
Details
Edge Type
Glued Lumber Core
Item
Work Surface
Description
Work Surface,Composition Top,24x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.