Work Surface, Epoxy Resin, 48" W
Mfr # WS-3648.E
Zoro # G0374643
product price: $1,156.99
/ea
Free Shipping & Returns
Key Features
Top Thickness
1"
Color
Black
Workbench/Table Surface Material
Epoxy Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-3648.E
Zoro #
G0374643
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1"
Depth
36"
Width
48"
Details
Color
Black
Item
Work Surface
Workbench/Table Surface Material
Epoxy Resin
Description
Work Surface,Epoxy Resin Top,36x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.