Work Surface, Epoxy Resin, 96" W
Mfr # WS-3696.E
Zoro # G0374591
product price: $1,974.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Top Thickness
1"
Color
Black
Workbench/Table Surface Material
Epoxy Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-3696.E
Zoro #
G0374591
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1"
Depth
36"
Width
96"
Details
Color
Black
Item
Work Surface
Workbench/Table Surface Material
Epoxy Resin
Description
Work Surface,Epoxy Resin Top,36x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.