Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Surface, Epoxy Resin Top, 48x84"

  • Mfr # WS-4884.E

  • Zoro # G0374768


product price: $2,541.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Top Thickness
1"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-4884.E
Zoro #
G0374768
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1"
Width
84"
Depth
48"

Details

Color
Black
Item
Work Surface

Description

Work Surface,Epoxy Resin Top,48x84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.