Zoro Homepage

Work Surface, ESD Laminate, 120" W

  • Mfr # WS-30120.LE

  • Zoro # G0373919


product price: $954.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Top Thickness
1-1/4"
Edge Type
Bullnose Front
Workbench/Table Surface Material
ESD Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-30120.LE
Zoro #
G0373919
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Width
120"
Depth
30"

Details

Edge Type
Bullnose Front
Item
Work Surface
Workbench/Table Surface Material
ESD Laminate

Description

Work Surface,1-1/4",ESD Laminate,30x120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.