Zoro Homepage

Work Surface, Laminate, 48" W

  • Mfr # WS-3648.L

  • Zoro # G0373690


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Top Thickness
1-1/4"
Edge Type
Spray Applied Poly Urea Edge
Workbench/Table Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-3648.L
Zoro #
G0373690
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Width
48"
Depth
36"

Details

Edge Type
Spray Applied Poly Urea Edge
Item
Work Surface
Workbench/Table Surface Material
Laminate

Description

Work Surface,1-1/4",Laminate,36x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.