Zoro Homepage

Workbenches, 144" W, 42" Height, Arm: 400 lb.

  • Mfr # GMCR-48144.M

  • Zoro # G0461872


product price: $7,905.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Load Capacity
Arm: 400 lb.
Gauge
Arm: 11 ga.
Top Thickness
1-3/4"
Height
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMCR-48144.M
Zoro #
G0461872
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Depth
48"
Width
144"
Height
42"

Details

Workbench/Work Table Type
Work Benches
Load Capacity
Arm: 400 lb.
Gauge
Arm: 11 ga.
Item
Workbenches

Description

Work Bench,48"Wx144"Lx42"H,Hardwood Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.