Zoro Homepage

Workbenches, 60" W, Adjustable Height

  • Mfr # BT-305L-25

  • Zoro # G0446122


product price: $1,951.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

No. of Shelves
2
Height
Adjustable
Depth
30"
Width
60"
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-305L-25
Zoro #
G0446122
UPC #
-
Country of Origin
United States

Dimensions

Height
Adjustable
Depth
30"
Width
60"

Details

No. of Shelves
2
Item
Workbenches
Number of Drawers
1

Description

Workbench,30"Dx60"W,Adj Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.