Zoro Homepage
This item is Discontinued.
No Product Image Available

Workbenches, 72" W, Adjustable Height (Discontinued)

  • Mfr # BA-366L-25
  • Zoro # G0386500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-366L-25
Zoro #
G0386500
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
36"
Height
Adjustable

Details

Item
Workbenches
No. of Shelves
2
Number of Drawers
1

Description

Workbench,36 In. D x 72 In. W,Adj. Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.