Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 72" W, Adjustable Height

  • Mfr # BT-366C-25

  • Zoro # G0446369


product price: $2,280.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

No. of Shelves
2
Depth
36"
Height
Adjustable
Width
72"
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-366C-25
Zoro #
G0446369
UPC #
-
Country of Origin
United States

Dimensions

Depth
36"
Height
Adjustable
Width
72"

Details

No. of Shelves
2
Item
Workbenches
Number of Drawers
1

Description

Workbench,36"Dx72"W,Adj Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.