Workbenches, 84" W, Adjustable Height
Mfr # BT-307C-15
Zoro # G0446089
product price: $2,137.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
No. of Shelves
2
Depth
30"
Width
84"
Height
Adjustable
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT-307C-15
Zoro #
G0446089
UPC #
-
Country of Origin
United States
Dimensions
Depth
30"
Width
84"
Height
Adjustable
Details
No. of Shelves
2
Item
Workbenches
Material
Composite
Description
Workbench,30"Dx84"W,Adj Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.