Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 96" W, 42" Height, Arm: 400 lb.

  • Mfr # GMCR-3696.STL

  • Zoro # G0461671


product price: $3,211.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Load Capacity
Arm: 400 lb.
Gauge
Arm: 11 ga.
Top Thickness
2"
Height
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMCR-3696.STL
Zoro #
G0461671
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
96"
Height
42"
Depth
36"

Details

Workbench/Work Table Type
Work Benches
Load Capacity
Arm: 400 lb.
Gauge
Arm: 11 ga.
Item
Workbenches

Description

Work Bench,36"Wx96"Lx42"H,Steel Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.