Workbenches, 96" W, Adjustable Height
Mfr # BT-368S-15
Zoro # G0446037
product price: $2,136.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Gauge
Top: 12 ga.
No. of Shelves
2
Height
Adjustable
Width
96"
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT-368S-15
Zoro #
G0446037
UPC #
-
Country of Origin
United States
Dimensions
Height
Adjustable
Width
96"
Depth
36"
Details
Gauge
Top: 12 ga.
No. of Shelves
2
Item
Workbenches
Workbench/Table Frame Material
Steel
Description
Workbench,36"Dx96"W,Adj Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.