Shop GREENE MANUFACTURING
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbenches, Laminate, 84" W, Adjustable Height
- Mfr # BT-367E-25
- Zoro # G0446682
product price:Â
$
2,550.99
/ea
Key Features
No. of Shelves
2
Depth
36"
Workbench/Table Surface Material
Laminate
Width
84 in
Height
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-367E-25
- Zoro #
- G0446682
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- 2
- Item
- Workbenches
- Workbench/Table Surface Material
- Laminate
- Number of Drawers
- 1
Dimensions
- Depth
- 36"
- Width
- 84 in
- Height
- Adjustable
Description
Workbench,36"Dx84"W,Adj Leg Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.