Workstation Desk, 30" D, 48" W, 44" H, Laminate MDF (Discontinued)
- Mfr # CFC-3048.S
- Zoro # G0457919
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFC-3048.S
Zoro #
G0457919
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48"
Overall Depth
30"
Overall Height
44"
Width
48"
Details
Type
Workstation Desk
Item
Laminate Computer Workstation,30"Wx48"D
Material
Laminate MDF
Series
CFC
Top Material
Laminate
Frame Material
Durable Metal Leg
Description
Laminate Computer Workstation,30"Wx48"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.