Shop GREENE MANUFACTURING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation Desk In-Line Computer Station, 42"Wx24"D, 24" D X 25-1/4" to 35-1/4" H, 42" W X
- Mfr # PC-10-2442-ADJ
- Zoro # G0481621
product price:Â
$
787.99
/ea
Key Features
Type
Workstation Desk
Overall Width
42"
Overall Depth
24"
Overall Height
25-1/4" to 35-1/4"
Material
Laminated MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-10-2442-ADJ
- Zoro #
- G0481621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 42"
- Overall Depth
- 24"
- Overall Height
- 25-1/4" to 35-1/4"
- Width
- 42"
Details
- Type
- Workstation Desk
- Item
- In-Line Computer Station,42"Wx24"D
- Material
- Laminated MDF
- Frame Material
- Leg: Heavy Gauge Tubular Steel
- Series
- PC
Description
In-Line Computer Station,42 In.Wx24 In.D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.