Workstation Desk In-Line Computer Station, 42"Wx30"D, 30" D X 25-1/4" to 35-1/4" H, 42" W X

  • Mfr # PC-10-3042-ADJ

  • Zoro # G0482023


product price:  $846.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Workstation Desk
Overall Width
42"
Overall Depth
30"
Overall Height
25-1/4" to 35-1/4"
Material
Laminated MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-10-3042-ADJ
Zoro #
G0482023
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Depth
30"
Overall Height
25-1/4" to 35-1/4"
Width
42"

Details

Type
Workstation Desk
Item
In-Line Computer Station,42"Wx30"D
Material
Laminated MDF
Series
PC
Frame Material
Leg: Heavy Gauge Tubular Steel

Description

In-Line Computer Station,42 In.Wx30 In.D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.