Workstation Desk In-Line Computer Station, 48"Wx30"Dx34"H, 30" D X 35-1/4" H, 48" W X Laminated MDF
Mfr # PC-10-3048-34
Zoro # G0481341
product price:Â $842.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Type
Workstation Desk
Overall Width
48"
Overall Depth
30"
Overall Height
35-1/4"
Material
Laminated MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC-10-3048-34
Zoro #
G0481341
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48"
Overall Depth
30"
Overall Height
35-1/4"
Width
48"
Details
Type
Workstation Desk
Item
In-Line Computer Station,48"Wx30"Dx34"H
Material
Laminated MDF
Frame Material
Leg: Heavy Gauge Tubular Steel
Series
PC
Description
In-Line Computer Station,48 In.Wx30 In.Dx34 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.