Workstation Desk Laminate Computer Workstation, 30"Dx36"W, 30" D X 36" W X Laminate
Mfr # CF-3630.S
Zoro # G0457593
product price: $882.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Type
Workstation Desk
Overall Width
36"
Overall Depth
30"
Material
Laminate
Series
CF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-3630.S
Zoro #
G0457593
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36"
Overall Depth
30"
Width
36"
Details
Type
Workstation Desk
Item
Laminate Computer Workstation,30"Dx36"W
Material
Laminate
Series
CF
Top Material
Laminate
Description
Laminate Computer Workstation,30 In.Dx36 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.