Workstation Desk Laminate Computer Workstation, 30"Dx42"W, 30" D X 29" H, 42" W X Laminate MDF
Mfr # CF-3042.A
Zoro # G0457447
product price: $673.99
/eaKey Features
Type
Workstation Desk
Overall Width
42"
Overall Depth
30"
Overall Height
29"
Material
Laminate MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-3042.A
Zoro #
G0457447
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42"
Overall Depth
30"
Overall Height
29"
Width
42"
Height
29"
Details
Type
Workstation Desk
Item
Laminate Computer Workstation,30"Dx42"W
Material
Laminate MDF
Series
CF
Frame Material
Durable Metal Leg
Top Material
Laminate
Description
Laminate Computer Workstation,30 In.Dx42 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.