Workstation Desk Laminate Computer Workstation, 30"Wx30"D, 30" D X 44" H, 30" W X Laminate MDF
Mfr # CFC-3030.A
Zoro # G0457797
product price: $635.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Type
Workstation Desk
Overall Width
30"
Overall Depth
30"
Overall Height
44"
Material
Laminate MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFC-3030.A
Zoro #
G0457797
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30"
Overall Depth
30"
Overall Height
44"
Width
30"
Details
Type
Workstation Desk
Item
Laminate Computer Workstation,30"Wx30"D
Material
Laminate MDF
Series
CFC
Top Material
Laminate
Frame Material
Durable Metal Leg
Description
Laminate Computer Workstation,30 In.Wx30 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.