Zoro Homepage

Workstation Desk Laminate Computer Workstation, 36"Dx48"W, 36" D X 48" W X Laminate

  • Mfr # CF-3648.A

  • Zoro # G0457830


product price: $817.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Workstation Desk
Overall Width
48"
Overall Depth
36"
Material
Laminate
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-3648.A
Zoro #
G0457830
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Depth
36"
Width
48"

Details

Type
Workstation Desk
Item
Laminate Computer Workstation,36"Dx48"W
Material
Laminate
Top Material
Laminate
Series
CF

Description

Laminate Computer Workstation,36 In.Dx48 In.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.