Workstation Desk Work Station, 10 ft. Lab Height, 10 ft. H, Hardwood, Maple
Mfr # DTL-10ADA
Zoro # G0369317
product price: $3,622.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Type
Workstation Desk
Overall Height
10 ft.
Color
Maple
Material
Hardwood
Top Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-10ADA
Zoro #
G0369317
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 ft.
Width
10 ft.
Height
10'
Details
Type
Workstation Desk
Item
Work Station,10 ft. Lab Height
Color
Maple
Material
Hardwood
Top Material
Hardwood
Color Top
Maple
Series
Dura Tech
Description
Work Station,10 ft. Lab Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.