Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstation Desk Work Station, 8 ft. Lab Height, 8' W X Hardwood, Maple

  • Mfr # DTL-8JAC

  • Zoro # G0369000


product price: $3,600.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Workstation Desk
Overall Width
8'
Color
Maple
Material
Hardwood
Width
8'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL-8JAC
Zoro #
G0369000
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8'
Width
8'

Details

Type
Workstation Desk
Item
Work Station,8 ft. Lab Height
Color
Maple
Material
Hardwood
Series
Dura Tech
Color Top
Maple
Top Material
Hardwood

Description

Work Station,8 ft. Lab Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.