Workstation Desk Work Station, 8 ft. Lab Height, 8' W X Hardwood, Maple
Mfr # DTL-8JAF
Zoro # G0369107
product price: $3,304.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Workstation Desk
Overall Width
8'
Color
Maple
Material
Hardwood
Color Top
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTL-8JAF
Zoro #
G0369107
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8'
Width
8'
Details
Type
Workstation Desk
Item
Work Station,8 ft. Lab Height
Color
Maple
Material
Hardwood
Color Top
Maple
Series
Dura Tech
Top Material
Hardwood
Description
Work Station,8 ft. Lab Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.