Shop GREENE MANUFACTURING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation Desk Workstation, 9 ft. W X Hardwood, Maple
- Mfr # DT-9ACA
- Zoro # G0369378
product price:Â
$
3,716.99
/ea
Key Features
Type
Workstation Desk
Overall Width
9 ft.
Color
Maple
Material
Hardwood
Series
Dura Tech
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT-9ACA
- Zoro #
- G0369378
- UPC #
- -
- Country of Origin
- United States
- Type
- Workstation Desk
- Item
- Workstation
- Color
- Maple
- Material
- Hardwood
- Series
- Dura Tech
- Color Top
- Maple
- Top Material
- Hardwood
Dimensions
- Overall Width
- 9 ft.
- Width
- 9'
Description
Workstation,9 ft. Desk Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.